Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ PELTOR™ LiteCom FRS Headset

Catalog No. 19072316 Shop All 3M Products
Change view
Click to view available options
Model:
MT53H7A4602-NA
MT53H7B4602-NA
MT53H7P3E4602-NA
Style:
Hard Hat
Neckband
Over-the-head
Noise Reduction Rating (NRR):
24 dB
25 dB
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Style Noise Reduction Rating (NRR)
19-072-316 MT53H7P3E4602-NA Hard Hat 24 dB
19-072-315 MT53H7B4602-NA Neckband 25 dB
19-072-314 MT53H7A4602-NA Over-the-head 25 dB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-072-316 Supplier 3M™ Supplier No. 7100204440

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

PELTOR™ LiteCom FRS Headset features a built-in analog two-way communication radio programmed to operate on the 22 FRS channels.

  • Protective communication solution for hands-free, clear communication in noisy environments
  • Analog two-way communication radio with 22 pre-programmed FRS channels
  • Noise-canceling microphone for clear speech transmission
  • Push-to-Talk (PTT) or hands-free Voice Operated (VOX) transmit options
  • Operates on AA batteries or rechargeable NiMH battery pack
  • Voice guided headset menu for easy operation
  • Comfortable for all day wearability

Compliance

3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

TRUSTED_SUSTAINABILITY

Specifications

Color Navy Blue
ANSI S3.1974 Yes
Cushion Color Black
For Use With (Application) Construction, Facility Maintenance, High Noise Environment, Machine Operations, Manufacturing
Model MT53H7P3E4602-NA
Pairs per Package 1 Ea.
Noise Reduction Rating (NRR) 24 dB
Product Type Protective Communication
Dielectric No
Style Hard Hat
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.