Learn More
3M™ PELTOR™ Probed Electronic Ear Plugs
PELTOR™ Probed Electronic ear plugs are designed to be used with the 3M™ E-A-Rfit™ Dual ear Validation System and enables you to measure a Personal Attenuation Rating (PAR) for the 3M PELTOR TEP, LEP, and EEP Electronic ear plugs. The Probed Electronic ear plugs are for testing purposes only and are NOT to be used for hearing protection.
$338.81 - $422.44
Specifications
For Use With (Application) | Health and Safety Testing |
---|---|
High Visibility | No |
Packaging Type | Poly bag |
Pairs per Package | 50 Pairs/Cs |
Plug Material | ABS, elastomeric polymer |
Catalog Number | Mfr. No. | Size | Plug Color | Plug Shape | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Plug Color | Plug Shape | Price | Quantity & Availability | |||
19-072-287
|
3M™
7100225700 |
Small | Brown | Flanged |
Case of 50 for $338.81
|
|
|||
19-072-265
|
3M™
7100225705 |
Regular | Tan | Flanged |
Case of 50 for $339.88
|
|
|||
19-072-248
|
3M™
7100225706 |
Large | Brown | Flanged |
Case of 50 for $358.10
|
|
|||
19-072-273
|
3M™
7100225703 |
Large | Gray | Flanged |
Case of 50 for $422.44
|
|
|||
19-072-308
|
3M™
7100225704 |
Universal | Gray | Cone |
Case of 50 for $387.04
|
|
|||
Description
- Test ear pieces are modified with a probe tube for use during fit testing with the 3M™ E-A-Rfit™ Dual-ear Validation System
- Contains 10 probed ear pieces and 50 pair of ear tips per case
- 3M PSD products are occupational use only
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Health and Safety Testing | |
Poly bag | |
ABS, elastomeric polymer | |
Reusable |
No | |
50 Pairs/Cs | |
Uncorded | |
No |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.