Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ PELTOR™ WS™ LiteCom Plus Headset

Catalog No. 19072317 Shop All 3M Products
Change view
Click to view available options
Model:
MT73H7A4610WS6NA
MT73H7B4610WS6NA
MT73H7P3E4610WS6NA
Style:
Hard Hat
Neckband
Over-the-head
Noise Reduction Rating (NRR):
25 dB
28 dB
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Style Noise Reduction Rating (NRR)
19-072-317 MT73H7A4610WS6NA Over-the-head 28 dB
19-072-318 MT73H7B4610WS6NA Neckband 28 dB
19-072-319 MT73H7P3E4610WS6NA Hard Hat 25 dB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-072-317 Supplier 3M™ Supplier No. 7100204433
Add to Cart
Add to Cart
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'

PELTOR™ WS™ LiteCom Plus Headset features an integrated analog two-way radio, Bluetooth™ communication, and a noise-canceling speech microphone to deliver a wireless hands-free protective communication solution.

  • Protective communication solution for hands-free, clear communication in noisy environments
  • Analog two-way communication radio with 22 pre-programmed FRS channels
  • Environmental listening technology
  • Bluetooth™ multipoint technology for simultaneous, wireless connection to two devices
  • Water and dust-proof noise-canceling microphone (IP68) for clear speech transmission
  • Auxiliary port and a PTT button on the ear cup allows for a wired connection to a wide variety of 2-way radios
  • Headset is water and dust resistant (IP54)

Compliance

3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

TRUSTED_SUSTAINABILITY

Specifications

Color Navy Blue
ANSI S3.1974 Yes
CSA Z94.2 Class AL
Cushion Color Black
For Use With (Application) Construction, Facility Maintenance, Manufacturing
High Visibility No
Model MT73H7A4610WS6NA
Pairs per Package 1 Ea.
Noise Reduction Rating (NRR) 28 dB
Product Type Protective Communication
Headband Color Black
Dielectric No
Style Over-the-head
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.