Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Petroleum Sorbent Mini-Pillows

Catalog No. 19086360 Shop All 3M Products
Change view
Click to view available options
Dimensions (L x W):
15 x 7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-086360 15 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-086360 Supplier 3M™ Supplier No. 7100011409
Add to Cart
Add to Cart

Pillows are designed with a scrim that encases particulate sorbent material.

  • High capacity pillows absorb up to 32L
  • For oil-only sorbent applications
  • Tear-resistant
  • L × W: 38 × 17.7cm (15 × 7 in.)
  • Color: white
  • 16 pillows per case; case weight: 3.3kg (7.3lb.)
  • 3M Catalog# T30

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM F 726
Color White
Type Petroleum Sorbent Mini Pillow
For Use With (Application) Agriculture, automotive, chemicals, construction, general manufacturing, healthcare, military, mining, oil and gas, pharmaceuticals, primary metals, transportation
Model T30
Dimensions (L x W) 15 x 7 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.