Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Petroleum Sorbent Pads

Catalog No. 19044027 Shop All 3M Products
Change view
Click to view available options
Capacity (English):
43.5 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-044027 43.5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-044027 Supplier 3M™ Supplier No. 7000006446
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Conveniently sized pads allow the user to quickly spread sorbent over and in the path of a spill. 3M™ Petroleum Sorbent Pads feature a low-profile design for easy placement in tight areas.

  • For use in oil-only sorbent applications
  • May be used on work surface in anticipation of a spill
  • Ideal for use under docks, in shallow water, rocky shorelines, marshes and beaches
  • 3M Catalog# HP156 , 3M Catalog# T151

TRUSTED_SUSTAINABILITY

Specifications

Color White
Capacity (English) 43.5 gal.
Capacity (Metric) 164.66 L
Type Petroleum Sorbent Pad
For Use With (Application) Pad may be used on a work surface in anticipation of a spill or as a wipe
Model T151
Dimensions (L x W) 19 x 17 in. (48.2 x 43.18 cm)
Length (English) 19 in.
Length (Metric) 48.2 cm
Width (English) 17 in.
Width (Metric) 43.18 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.