Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Petroleum Sorbent Pads, Rolls, and Sweeps

Catalog No. 19033432 Shop All 3M Products
Change view
Click to view available options
Capacity (English):
37.5 gal.
73 gal.
Length (English):
16.9 in.
144 ft.
Width (English):
18.89 in.
38 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Length (English) Width (English)
19-033-432 37.5 gal. 16.9 in. 18.89 in.
19-033-433 73 gal. 144 ft. 38 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-033-432 Supplier 3M™ Supplier No. 7100010994
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use for emergencies and outdoor maintenance

  • These safety products must be used in accordance with the user instructions, warnings and limitations accompanying each product.
  • 3M Catalog# HP500 , 3M Catalog# HP556

TRUSTED_SUSTAINABILITY

Specifications

Color White
Capacity (English) 37.5 gal.
Capacity (Metric) 141.95 L
Material Polyester, Polypropylene
Type Petroleum Sorbent Pad
For Use With (Application) For use in oil only sorbent applications
Model HP556
Dimensions (L x W) 16.9 x 18.89 in. (42.97 x 47.98 cm)
Length (English) 16.9 in.
Length (Metric) 42.97 cm
Width (English) 18.89 in.
Width (Metric) 47.98 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.