Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Sensitivity Solution FT-31, Bitter

Catalog No. 19002721 Shop All 3M Products
Change view
Click to view available options
Quantity:
6/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-002-721 6/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death
Catalog No. 19-002-721 Supplier 3M™ Supplier No. 7100004635
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death

Bitter sensitivity solution is used to check face-to-respirator seal on any particulate respirator or gas/vapor respirator with a particulate prefilter.

 

  • Bitter taste sensitivity solution for fit testing
  • Used with the 3M™ Qualitative Fit Test Apparatus FT-30
  • For occupational use only
  • Used to test the sensitivity of the respirator wearer to a bitter solution. It is used with the 3M™ Qualitative Fit Test Apparatus FT 30

 

These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product Misuse may result in sickness or death

TRUSTED_SUSTAINABILITY

Specifications

Product Type Sensitivity Solution
Capacity (English) 1.9 oz.
Capacity (Metric) 55 mL
Certifications/Compliance OSHA 29 CFR 1910.134, Appendix A
For Use With (Application) Respirator Fit Testing
For Use With (Equipment) Bitter Qualitative Fit Test Kit
Model FT-31
Quantity 6/Cs.
Type (Solution) Sensitivity test solution
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.