Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Sensitivity Solution FT-11, Sweet

Catalog No. 19039428 Shop All 3M Products
Change view
Click to view available options
Quantity:
6/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-039-428 6/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-039-428 Supplier 3M™ Supplier No. 7000029587
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used to check face-to-respirator seal on any particulate respirator or gas/vapor respirator with a particulate prefilter.

  • Quick and easy method to check the mask seal fit.
  • Can be performed with any particle filtering mask from FFP2 and half masks with particle filters.
  • 55 ml bottle
  • Sensitivity Test solution / refill bottles of 55 ml (sweet).

The 3M™ Sensitivity Test Solution FT11 is a mask and control accessory from 3M. The Sensitivity Test solution in the refill bottle is used for the 3M™ Fit Test FT10 for qualitative fit testing for particle filtering half masks and half masks with particle filters. Contents: 55 ml.

Order Info

Individual 1.9 oz. (55mL) bottles of sensitivity solution or fit test solution also available.

Compliance

Meets the performance criteria for fit testing respirators under OSHA 29 CFR 1910.134, Appendix A.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Sensitivity Solution Refill
Capacity (English) 1.9 oz.
Capacity (Metric) 55 mL
Certifications/Compliance OSHA 29 CFR 1910.134, Appendix A
For Use With (Application) Used to test the sensitivity of the respirator wearer to a saccharin solution
For Use With (Equipment) Qualitative fit test kit
Model FT-11
Quantity 6/Cs.
Type (Solution) Sensitivity solution
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.