Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Fit Test Solution FT-12, Sweet

Catalog No. 19039429 Shop All 3M Products
Change view
Click to view available options
Sweet Solution Refill, 1.9 oz. (55mL)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-039-429 Sweet Solution Refill, 1.9 oz. (55mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-039-429 Supplier 3M™ Supplier No. 7100004636

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Used to check face-to-respirator seal on any particulate respirator or gas/vapor respirator with a particulate prefilter.

 

  • Sweet taste fit test solution for fit testing
  • Used with the 3M™ Qualitative Fit Test Apparatus FT-10 and 3M™ Training and Fit Testing Case FT-20
  • Can be used to check face-to-respirator seal on any particulate respirator or gas/vapor respirator with a particulate prefilter
  • These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.

Order Info

Individual 1.9 oz. (55mL) bottles of sensitivity solution or fit test solution also available.

Compliance

Meets the performance criteria for fit testing respirators under OSHA 29 CFR 1910.134, Appendix A.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Sweet Solution Refill
Capacity (English) 1.9 oz.
Capacity (Metric) 55 mL
Certifications/Compliance OSHA 29 CFR 1910.134, Appendix A
For Use With (Equipment) Qualitative fit test kit
Model FT-12
Quantity 6/Cs.
Type (Solution) Sweet solution
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.