Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Replacement Fittings for Compressed Air Components

Catalog No. 19048488 Shop All 3M Products
Change view
Click to view available options
Includes:
0.25 in. FPT industrial interchange brass fitting
0.25 in. FPT twist lock steel and brass fitting
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-048-488 0.25 in. FPT industrial interchange brass fitting
19-021-658 0.25 in. FPT twist lock steel and brass fitting
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-048-488 Supplier 3M™ Supplier No. 7000056515
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Replacement fitting for use with Supplied Air Hose W-9435 and W-2929.

  • 1/4 in. High pressure Socket
  • 3M Catalog# W-3184-2 , 3M Catalog# W-3185-2
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hose Socket
For Use With (Equipment) Air high pressure hose w-9435 and w-2929
Includes 0.25 in. FPT industrial interchange brass fitting
Model W31842
Length (English) 0.25 in.
Length (Metric) 0.63 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.