Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Safety-Walk™ 300 Medium Resilient Floor Tread

Catalog No. 19133749 Shop All 3M Products
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-133-749 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-133-749 Supplier 3M™ Supplier No. 7100132806

missing translation for 'validMainframeMsg'

A resilient, nonmineral, slip-resistant material

For locker rooms and recreational/athletic equipment, boats and docks, interior stairwells, entryways and lobbies.

  • Soft surface is suitable for bare feet
  • L x W: 18.2m x 30.4cm (60 ft. x 12 in.)
  • Substrate material: Plastic film
  • Surface material: Gray synthetic rubber
  • Tread Grade: Medium duty
  • 3M Catalog# 370
TRUSTED_SUSTAINABILITY

Specifications

Adhesive Type Pressure Sensitive Adhesive
Packaging Quantity 1 Each
Width (English) 12 in.
Temperature Range (Metric) 4.4 to 79.4°C
Length (Metric) 18.2 m
Description Medium Duty
For Use With (Application) Conveyer, Wet area
Color Gray
Temperature Range (English) 40 to 175°F
Type Safety Walk 300 Medium Resilient Tread
Length (English) 60 ft.
Material Plastic, Synthetic Rubber
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.