Learn More
Description
- Conforms to irregular surfaces and around edges
- Mineral coated
- Slip resistant
- Aluminum foil backing
- Tread grade: Heavy duty
- Form type: Roll
- L x W: 18.2m x 15.2cm (60 ft. x 16 in.)
- 3M Catalog# 510
Specifications
Specifications
| Color | Black |
| Packaging Quantity | 1 Ea. |
| Length (Metric) | 18.2 m |
| Width (English) | 6 in. |
| Length (English) | 60 ft. |
| Includes | Adhesives |
| Description | Heavy Duty |
| For Use With (Application) | For diamond-grade safety plates, steps, irregular surfaces |
| Material | Mineral-coated Aluminum |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.