Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Safety Walk™ Tread

Catalog No. 19048546 Shop All 3M Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-048546 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-048546 Supplier 3M™ Supplier No. 7100056206

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Mineral-coated, slip-resistant material features a highly durable surface

  • 15 x 61cm (6 x 24 in.) width
  • Slip-resistant
  • 3M Catalog# 610
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W) 24 x 6 in.
Length (Metric) 60.96 cm
Width (English) 6 in.
Width (Metric) 15.24 cm
Color Black
Type General Purpose Tape and Tread
For Use With (Application) For general purpose
Length (English) 24 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.