Learn More
Description
- Performs in cold to -18°C (0°F) and continuous temperature environments up to 105°C (220°F)
- PVC backing provides primary electrical insulation for splices up to 600V
- Highly resistant to UV rays, abrasion, moisture, copper corrosion, and alkalis and acids
- Flame retardant
- 3M Catalog# 33+-3/4X66FT-1
Order Info
Made in the USA.
Compliance
UL listed. CSA certified.
Specifications
Specifications
| Certifications/Compliance | CSA, RoHS, UL |
| Description | Premium |
| Adhesive Type | Rubber, Resin |
| Color | Black |
| Format | Tape |
| Material | PVC |
| Product Type | Electrical Tape |
| For Use With (Application) | Provides electrical insulation for splices of up to 600V, harnessing of wires and cables |
| Model | 33+-3/4X66FT-1 |
| Quantity | 1 Ea. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.