Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC 3M™ Sealing Tape

Catalog No. 501113961
Encompass
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
50-111-3961 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-111-3961 Supplier MSC Supplier No. 65363756
Add to Cart
Add to Cart

Sealing Tape is used in packaging and shipping applications to seal and repair boxes and corrugated cartons. It resists abrasion and wear experienced during shipping and distributional operations

Scotch™ Box Sealing Tape 373 is a high performance packing tape that securely closes a wide variety of heavy weight box materials, including recycled fiberboard. The polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing. The backing easily conforms around edges and on rough surfaces for a tight seal.

  • Rubber forms a quick bond on a wide variety of surfaces including plastic. It is effective in low-temperature applications due to breaking down under UV exposure and extreme heat.
  • Polypropylene film has a smooth, uniform thickness. It is resistant to high temperatures and most solvents.

Benefits:

  • High performance packaging tape for heavy duty applications on a wide range of materials
  • High edge tear and split resistance ideal for ecommerce and single parcel shipments
  • Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
  • Easy unwind and smooth dispensing works well on high-speed automated packaging lines
  • Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
  • Excellent adhesion to recycled liner paper and fiberboard

Scotch™ Box Sealing Tape 373 is a high performance packing tape that securely closes a wide variety of heavy weight box materials, including recycled fiberboard. The polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing. The backing easily conforms around edges and on rough surfaces for a tight seal.

  • Rubber forms a quick bond on a wide variety of surfaces including plastic. It is effective in low-temperature applications due to breaking down under UV exposure and extreme heat.
  • Polypropylene film has a smooth, uniform thickness. It is resistant to high temperatures and most solvents.

Benefits:

  • High performance packaging tape for heavy duty applications on a wide range of materials
  • High edge tear and split resistance ideal for ecommerce and single parcel shipments
  • Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
  • Easy unwind and smooth dispensing works well on high-speed automated packaging lines
  • Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
  • Excellent adhesion to recycled liner paper and fiberboard

Compliance

A-A-1684B; ASTM D-5486 Type III; ASTM D-5570

Specifications

Certifications/Compliance null
Color Clear
Material Polypropylene Film, Rubber
Product Type Sealing tape
For Use With (Application) Box closing, Splicing
Quantity 1 Ea.
Tensile Strength 70lb/in.
Thickness (Metric) 3.1 mm
Length (English) 165 ft.
Width (English) 2 in.
Width (Metric) 48 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.