Learn More
Description
- Lightweight, flat-temple, low-profile design works seamlessly with hearing protection
- Wear all day - forget you have them on
- Padded temples for added comfort over the ears
- Soft, conformable nose pads provide customizable comfort
- Lightweight, durable design for all-day comfort and lasting wear
- Flexible temples conform comfortably to different head sizes
- Anti-fog, scratch-resistant lenses help keep vision clear
- Impact-resistant lenses block 99.9% of UV rays
- Meets the requirements of ANSI Z87.1, CSA Z94.3 and AS/NZS 1337
- Gray lenses help reduce sunlight and are ideal for outdoor use
Specifications
Specifications
| Lens Coating | Anti-fog |
| Height (English) | 8.5 in. |
| Width (English) | 4 in. |
| Certifications/Compliance | AS/NZS 1337, CSA Z94.3 |
| Width (Metric) | 10.16 cm |
| Shape | Low-Profile |
| Height (Metric) | 21.59 cm |
| Lens Tint | Gray |
| Product Type | Protective Eyewear |
| For Use With (Application) | Home Improvement, Building & Construction, Personal Safety, Eye Protectoin |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.