Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ SecureFit™ 400 Safety Eyewear

Catalog No. 03052846 Shop All 3M Products
Change view
Click to view available options
Frame Color:
Clear
Gray
Model:
SF400C-LV-4-PS
SF400G-LV-4-PS
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frame Color Model
03-052-846 Clear SF400C-LV-4-PS
03-052-845 Gray SF400G-LV-4-PS
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-052-846 Supplier 3M™ Supplier No. 7100112869
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Low-profile, flexible temples are ideal for use with hearing protection. Contemporary, lightweight and wraparound lens design provides excellent coverage and good field of vision. Provides 99.9% UV protection.

  • Lightweight, flat-temple, low-profile design works seamlessly with hearing protection
  • Wear all day - forget you have them on
  • Padded temples for added comfort over the ears
  • Soft, conformable nose pads provide customizable comfort
  • Lightweight, durable design for all-day comfort and lasting wear
  • Flexible temples conform comfortably to different head sizes
  • Anti-fog, scratch-resistant lenses help keep vision clear
  • Impact-resistant lenses block  99.9% of UV rays
  • Meets the requirements of ANSI Z87.1, CSA Z94.3 and AS/NZS 1337
  • Gray lenses help reduce sunlight and are ideal for outdoor use
TRUSTED_SUSTAINABILITY

Specifications

Lens Coating Anti-fog
Shape Wraparound
Certifications/Compliance AS/NZS 1337, CSA Z94.3
Width (English) 4 in.
Width (Metric) 10.16 cm
Height (English) 8.5 in.
Height (Metric) 21.5 cm
Lens Tint Clear
Product Type Protective Eyewear
For Use With (Application) Home Improvement, Personal Safety, Eye Protectoin
Frame Color Clear
No. per Case 4/Cs.
Model SF400C-LV-4-PS
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection UV400
Frame Type Flexible Temples
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.