Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ SecureFit™ 500 Series

Catalog No. 19072508 Shop All 3M Products
Change view
Click to view available options
For Use With (Application):
Chemicals, Law Enforcement, Power Fastening, General Manufacturing, Grinding, Oil and Gas, Painting, Remediation, Machine Operations, Pouring/Casting, Metal Fabrication, Drilling, Military Maintenance, Repair and Operation (MRO), Mining, Chiseling, Demolition, Military, Repair and Operation (MRO), Machining, Military Tactical, Facility Maintenance, Military Maintenance, Aviation, Food and Beverage Manufacturing, Food & Beverage, Masonary, Chemical Handling, Construction, Primary Metals, Automotive, Pharmaceuticals, Assembly
Construction, Oil and Gas, Masonary, Grinding, Power Fastening, Military, Aviation, Machining, Food and Beverage Manufacturing, Chemical Handling, Law Enforcement, Chemicals, General Manufacturing, Food & Beverage, Pharmaceuticals, Chiseling, Facility Maintenance, Military Maintenance, Military Maintenance, Repair and Operation (MRO), Mining, Military Tactical, Machine Operations, Pouring/Casting, Demolition, Repair and Operation (MRO), Metal Fabrication, Primary Metals, Automotive, Assembly, Drilling, Remediation, Painting
Model:
SF501SGAF-BLK
SF501SGAF-BLK-FM
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application) Model
19-072-508 Construction, Oil and Gas, Masonary, Grinding, Power Fastening, Military, Aviation, Machining, Food and Beverage Manufacturing, Chemical Handling, Law Enforcement, Chemicals, General Manufacturing, Food & Beverage, Pharmaceuticals, Chiseling, Facility Maintenance, Military Maintenance, Military Maintenance, Repair and Operation (MRO), Mining, Military Tactical, Machine Operations, Pouring/Casting, Demolition, Repair and Operation (MRO), Metal Fabrication, Primary Metals, Automotive, Assembly, Drilling, Remediation, Painting SF501SGAF-BLK
19-072-507 Chemicals, Law Enforcement, Power Fastening, General Manufacturing, Grinding, Oil and Gas, Painting, Remediation, Machine Operations, Pouring/Casting, Metal Fabrication, Drilling, Military Maintenance, Repair and Operation (MRO), Mining, Chiseling, Demolition, Military, Repair and Operation (MRO), Machining, Military Tactical, Facility Maintenance, Military Maintenance, Aviation, Food and Beverage Manufacturing, Food & Beverage, Masonary, Chemical Handling, Construction, Primary Metals, Automotive, Pharmaceuticals, Assembly SF501SGAF-BLK-FM
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-072-508 Supplier 3M™ Supplier No. 7100238910
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Features a contemporary lens design coupled with adjustable ratchet temples and 3M™ Pressure Diffusion Temple (PDT) technology to help provide a more personalized fit. This sporty eyewear also offers self-adjusting colored temples, a variety of lens tints and models with Scotchgard™ Protector Anti-Fog Coating.

  • 3M's innovative temple design features slotted ribs that provide comfortable pressure equalization, allowing the temples to flex and self-adjust to the size of the wearer's head.
  • Cuved temples apply pressure to the less sensitive back of the head, instead of the temples, achieving a comfortable fit even during rapid head movement.
  • Sporty design with contemporary lens shape and a sleek profile
  • Adjustable ratchet temples allow user to adjust the lens for facial features and eyeglass position.
  • SecureFit's flat and flexible temple design combines well with 3M™ Protective Earmuffs
  • Choose from models with anti-fog/anti-scratch or 3M™ Scotchgard™ Anti-Fog coating.
  • U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm
  • Workers can feel confident wearing 3M eye protection that meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
TRUSTED_SUSTAINABILITY

Specifications

Lens Coating Anti-fog
Width (Metric) 5.08 cm
Height (English) 6 in.
Shape Wraparound
Width (English) 2 in.
Height (Metric) 15.2 cm
Lens Tint Clear
Product Type Protective Eyewear
For Use With (Application) Construction, Oil and Gas, Masonary, Grinding, Power Fastening, Military, Aviation, Machining, Food and Beverage Manufacturing, Chemical Handling, Law Enforcement, Chemicals, General Manufacturing, Food & Beverage, Pharmaceuticals, Chiseling, Facility Maintenance, Military Maintenance, Military Maintenance, Repair and Operation (MRO), Mining, Military Tactical, Machine Operations, Pouring/Casting, Demolition, Repair and Operation (MRO), Metal Fabrication, Primary Metals, Automotive, Assembly, Drilling, Remediation, Painting
Frame Color Black Temples
No. per Case 20/Cs.
Model SF501SGAF-BLK
Temple Color Black Temples
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection UV400
Frame Type Frameless
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.