Learn More
Description
- Adjustable ratchet temples allow user to adjust lens for facial features and eyeglass position
- Sporty design with contemporary lens shape
- SecureFit™ Pressure Diffusion Temple technology design features slotted ribs that provide comfortable pressure equalization. The temples flex and self-adjust to the size of wearer's head.
- Workers can feel confident wearing 3M eye protection that meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated Spectacle
- Polycarbonate lenses absorb 99.9% of UVA and UVB rays.
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Certifications/Compliance | Z87+ U6L3 |
| Lens Tint | Gray |
| Product Type | Protective Eyewear |
| For Use With (Application) | Assembly, Machining, Remediation, Primary Metals, Power Fastening, Pouring/Casting, Pharmaceuticals, Painting, Oil and Gas, Mining, Military, Military Tactical, Military Maintenance, Repair and Operation (MRO), Masonary, Law Enforcement, Machine Operations, Automotive, Grinding, General Manufacturing, Food and Beverage Manufacturing, Food & Beverage, Facility Maintenance, Drilling, Demolition, Construction, Chiseling, Chemicals, Chemical Handling, Aviation, Sub Applications |
| Frame Color | Clear |
| No. per Case | 20/Cs. |
| Temple Style | 3M Pressure Diffusion Temple Technology, Adjustable Temples |
| Temple Color | Black |
| Lens Material | Polycarbonate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.