Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Steri-Strip™ Reinforced Adhesive Skin Closure and Wound Care System

Catalog No. 19086884 Shop All 3M Products
Change view
Click to view available options
Dimensions (L x W):
3 x 0.125 in.
3 x 0.25 in.
Dressing: 2.4 x 1.9 in., Strip: 1.9 x 0.5 in.
Quantity:
25/Pk.
50/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
19-086884 Dressing: 2.4 x 1.9 in., Strip: 1.9 x 0.5 in. 25/Pk.
19-027764 3 x 0.25 in. 50/Pk.
19-027763 3 x 0.125 in. 50/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-086884 Supplier 3M™ Supplier No. 7100096926

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Beathable, microporous material

  • Proprietary adhesive that does not contain rubber or latex
  • Nonwoven, rayon-backed material reinforced with filaments for strength
  • Adhesive is hypoallergenic
  • Wound Closure System
    • Conbines the cosmetic benefits of the Steri-Strip Skin Closures and the protection of 3M Tegaderm™ Tansparent Dressing into one product
    • 3M Catalog# R1540 , 3M Catalog# R1541 , 3M Catalog# W8512

TRUSTED_SUSTAINABILITY

Specifications

Material Porous Cloth
Product Type Wound Closure System
Sterility Sterile
Length (English) 1.87 in.
Length (Metric) 47 mm
Width (Metric) 1.27 cm
Width (English) 0.5 in.
Quantity 25/Pk.
Dimensions (L x W) Dressing: 2.4 x 1.9 in., Strip: 1.9 x 0.5 in.
Model W8512
For Use With (Application) Enhances patient comfort and less chance of infection, fast application
Color White
Adhesive Hypoallergenic
Includes One reinforced Steri-Strip™ adhesive skin closure and one Tegaderm™ transparent dressing
Latex Free No
Style Non-invasive
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.