Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Super 77 Spray Adhesive

Catalog No. 19047443 Shop All 3M Products
Change view
Click to view available options
Quantity:
12 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-047-443 12 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-047-443 Supplier 3M™ Supplier No. 7000000931
This item is not returnable. View return policy

Securely bonds lightweight materials to metals, wood, and hardboard

Versatile, high-tack, high-coverage spray adhesive securely bonds lightweight materials such as foils, lightweight foams, paper, and felt to painted or unpainted metals, wood, and hardboard.

  • Fast-drying, with low soak-in for long-lasting bonds
  • Contains less than 75% volatile organic compounds (VOCs)
  • 3M Catalog# 77

Order Info

24 fl. oz. (710mL) can.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Spray Adhesive
For Use With (Application) Spray adhesive securely bonds lightweight materials such as foils, lightweight foams, paper, and felt to painted or unpainted metals, wood, and hardboard
Color Clear
Model 77
Packaging Aerosol Can
Quantity 12 Pk.
Temperature (English) 150°F
Temperature (Metric) 65.55°C
Volume (English) 24 oz.
Volume (Metric) 710 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.