Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ T-Series Petroleum Sorbent Mini-Boom

Catalog No. 19039458 Shop All 3M Products
Change view
Click to view available options
Capacity (English):
12 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-039458 12 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-039458 Supplier 3M™ Supplier No. 7000029593
Add to Cart
Add to Cart
This item is not returnable. View return policy

  • These safety products must be used in accordance with the user instructions, warnings and limitations accompanying each product.
  • 3M Catalog# T4

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 12 gal.
Capacity (Metric) 45.42 L
Type Petroleum Sorbent Mini Boom
For Use With (Application) Used to encircle spills and to contain leaks
Model T4
Length (English) 4 ft.
Length (Metric) 1.21 m
Diameter (English) 3 in.
Diameter (Metric) 7.62 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.