Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Transpore Surgical Tape

Catalog No. p-3201913
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
10 yd. x 1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-999-381 10 yd. x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-999-381 Supplier 3M™ Supplier No. 7000002795

missing translation for 'validMainframeMsg'

Offers strong adhesion

  • 3M Catalog# 1527-0 , 3M Catalog# 1527-1

TRUSTED_SUSTAINABILITY

Specifications

Material Plastic
Product Type Surgical Tape
Length (English) 10 yd.
Length (Metric) 9 m
Width (Metric) 2.54 cm
Width (English) 1 in.
Quantity 12 Pk.
Dimensions (L x W) 10 yd. x 1 in.
Model 1527-1
Waterproof Yes
For Use With (Application) For anchoring bulky dressings, securing tubing and devices
Color Clear
Adhesive Acrylate
Latex Free Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.