Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Versaflo™ Steel Fitting for Air Control Valves

Catalog No. 19021561 Shop All 3M Products
Change view
Click to view available options
Plug
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-021561 Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-021561 Supplier 3M™ Supplier No. 7000130791
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used with the 3M™ W-Series and V-Series Air Control Valves.

  • Cotton Waist Belt
  • High pressure 1/4 inch MPT steel fitting for the air control valves
  • 3M Catalog# W-3186-2

TRUSTED_SUSTAINABILITY

Specifications

Connection Type 0.25 in. MPT steel schrader
Material Steel
Product Type Plug
For Use With (Equipment) Air control valve of positive pressure respirator
Model W-3186-2
Quantity 2/Cs.
Dimensions (L x W x H) 2.5 x 11 x 12 in. (6.35 x 27.94 x 30.48 cm)
Length (English) 2.5 in.
Length (Metric) 6.35 cm
Width (English) 11 in.
Width (Metric) 27.94 cm
Height (English) 12 in.
Height (Metric) 30.48 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.