Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Versaflo™ M-300 Series Respiratory Hardhat

Catalog No. 19039514 Shop All 3M Products
Change view
Click to view available options
Visor Type:
Without visor or faceseal
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Visor Type
19-039-514 Without visor or faceseal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-039-514 Supplier 3M™ Supplier No. 7000127603
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Versaflo™ M-300 Series Respiratory Hardhat provides respiratory and limited head and eye protection.

Applications:

  • Automotive, food and beverage manufacturing
  • Metal production and fabrication
  • Military maintenance
  • Repair and operation
  • Pharmaceutical
  • Transportation
  • 3M Catalog# M-301 , 3M Catalog# M-305 , 3M Catalog# M-307

TRUSTED_SUSTAINABILITY

Specifications

Assigned Protection Factor (APF) 25
Certifications/Compliance CE Approved, EN 12941 TH2/TH3, EN 14594 3B, EN 166:2001, EN 397
Color Black
Product Type Respirator Hard Hat
For Use With (Application) Demolition, Food and Beverage Manufacturing, Metalworking, Pulp and Paper, Agriculture, Smelting, Woodworking, Chemical Processing, Construction
For Use With (Equipment) 3M Air Delivery Units
Includes Frame Only (No Faceseal)
Model M-301
Sterility Non-sterile
Suspension Type Textile
Visor Type Without visor or faceseal
With Faceseal No
Dimensions (L x W x H) 346 x 346 x 254 mm
Length (English) 13.6 in.
Length (Metric) 346 mm
Width (English) 13.6 in.
Width (Metric) 346 mm
Height (English) 9.6 in.
Height (Metric) 254 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.