Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Vinyl Tape

Catalog No. 189994651 Shop All 3M Products
Change view
Click to view available options
Adhesive Type:
Rubber
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adhesive Type
18-999-4651 Rubber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-999-4651 Supplier 3M™ Supplier No. 7000047470
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Versatile, noncorrosive, high-visibility tape

  • Ideal for masking, wrapping or sealing curved or irregular surfaces
  • Vinyl backing and rubber adhesive is flexible and easy to apply
  • Resists abrasion and moisture
  • Dead stretch properties provide straighter lines, clean removal and good solvent resistance
  • Good resistance to tape curl
  • Maintains color under heavy wear
  • 3M Catalog# 471

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance OSHA
Adhesive Type Rubber
Color Yellow
Format Roll
Material Vinyl
Product Type Vinyl Tape
For Use With (Application) For masking, wrapping or sealing many curved or irregular surfaces, lane and safety marking applications, color coding, abrasion protection, decoration, splicing applications
Model 471
Quantity 12/Cs.
Temperature Range (English) 39.92 to 169.88°F
Temperature Range (Metric) 4.4 to 76.6°C
Tensile Strength 14 lb./in.
Thickness (English) 5.2 mil
Length (English) 107.97 ft.
Length (Metric) 32.91 m
Width (English) 3 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.