Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon Tubing, 3 mm ID, 5 mm OD, Clear

Catalog No. NC3660102
Encompass_Preferred

Tygon S3 E-3603 tubing is a clear, flexible laboratory tubing formulated for general laboratory and instrumentation connections that require non-contaminating, vacuum-capable tubing. The tubing has a smooth inner wall for easy flow and visual monitoring, a bio-based non-DEHP formulation, and is compatible with common sterilization methods.

  • Bio-based non-DEHP formulation.
  • 3 mm inside diameter, 5 mm outside diameter, 1 mm wall thickness.
  • 15 m (49 ft) continuous length.
  • Withstands full vacuum at room temperature (760 mm Hg).
  • Maximum recommended temperature 74 °C (165 °F).
  • Smooth inner wall for unobstructed flow and visual monitoring.
  • Compatible with autoclave (121 °C, 30 min at 15 psi) and ethylene oxide sterilization.
  • No BPA or phthalates intentionally added.
  • Flexible and crack-resistant, slips over fittings easily.

Catalog No. NC3660102 Supplier Accuflow Systems Supplier No. ACF1S1517
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tygon S3 E-3603 tubing is a clear, flexible laboratory tubing formulated for general laboratory and instrumentation connections that require non-contaminating, vacuum-capable tubing. The tubing has a smooth inner wall for easy flow and visual monitoring, a bio-based non-DEHP formulation, and is compatible with common sterilization methods.

  • Bio-based non-DEHP formulation.
  • 3 mm inside diameter, 5 mm outside diameter, 1 mm wall thickness.
  • 15 m (49 ft) continuous length.
  • Withstands full vacuum at room temperature (760 mm Hg).
  • Maximum recommended temperature 74 °C (165 °F).
  • Smooth inner wall for unobstructed flow and visual monitoring.
  • Compatible with autoclave (121 °C, 30 min at 15 psi) and ethylene oxide sterilization.
  • No BPA or phthalates intentionally added.
  • Flexible and crack-resistant, slips over fittings easily.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.