Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MIGALI SCIENTIFIC 4.2 CFT UND CTR BB REFRIGERATR

Catalog No. NC3626674
Encompass_Preferred

  • 4.2 cu ft capacity
  • Single solid door design
  • Temperature range of +4°C (+/- 1°C)
  • Exterior dimensions: 24 in W x 25.5 in D x 32 in H
  • Adjustable shelves: 2
  • Heavy duty 304 stainless steel construction
  • Expansion valve refrigeration system
  • Cycle defrost type
  • 2 3/8 in diameter probe access port
  • Magnetic door gasket seal
  • Positive latch handle type
  • Compressor warranty: 7 years
  • Parts warranty: 2 years
  • Labor warranty: 1 year
  • Complies with CDC, AAP, AABB, USP, NIH & WHO guidelines
  • Total BTU: 1440

Catalog No. NC3626674 Supplier MIGALI SCIENTIFIC Supplier No. EVOXU1RBBB
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • 4.2 cu ft capacity
  • Single solid door design
  • Temperature range of +4°C (+/- 1°C)
  • Exterior dimensions: 24 in W x 25.5 in D x 32 in H
  • Adjustable shelves: 2
  • Heavy duty 304 stainless steel construction
  • Expansion valve refrigeration system
  • Cycle defrost type
  • 2 3/8 in diameter probe access port
  • Magnetic door gasket seal
  • Positive latch handle type
  • Compressor warranty: 7 years
  • Parts warranty: 2 years
  • Labor warranty: 1 year
  • Complies with CDC, AAP, AABB, USP, NIH & WHO guidelines
  • Total BTU: 1440

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.