Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Biotech Supply 4.2 CU. FT SOLID DOOR FREEZER

Catalog No. NC2105223
Encompass_Preferred

  • Capacity: 4.2 cu. ft.
  • Temperature range: 5 °F to -13 °F (-15 °C to -25 °C)
  • Defrost type: Manual Defrost
  • Controller type: Microprocessor
  • Temperature display: Digital
  • Alarms: Audible and visual high/low temperature alarms, remote alarm contacts
  • Probes: 2 probes (1 in air, 1 in glycol)
  • Refrigerant: R600a (HFC-free)
  • Shelves: 2 fixed shelves
  • Door type: One solid swing door, right hinged
  • Exterior dimensions: 23.75 in W x 24.5 in D x 33.38 in H
  • Shipping weight: 132 lbs
  • Power requirements: 115V, 60 Hz, 1.5 Amps
  • Energy consumption: 0.97 kWh/day
  • Certifications: UL/C-UL Listed, ENERGY STAR Certified
  • Warranty: 2-year parts and labor, 3-year compressor parts only
  • Ventilation: Front breathing
  • Insulation: High density urethane foam

This item is not returnable. View return policy
Catalog No. NC2105223 Supplier American Biotech Supply Supplier No. PHABTHCUCBI0420
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Capacity: 4.2 cu. ft.
  • Temperature range: 5 °F to -13 °F (-15 °C to -25 °C)
  • Defrost type: Manual Defrost
  • Controller type: Microprocessor
  • Temperature display: Digital
  • Alarms: Audible and visual high/low temperature alarms, remote alarm contacts
  • Probes: 2 probes (1 in air, 1 in glycol)
  • Refrigerant: R600a (HFC-free)
  • Shelves: 2 fixed shelves
  • Door type: One solid swing door, right hinged
  • Exterior dimensions: 23.75 in W x 24.5 in D x 33.38 in H
  • Shipping weight: 132 lbs
  • Power requirements: 115V, 60 Hz, 1.5 Amps
  • Energy consumption: 0.97 kWh/day
  • Certifications: UL/C-UL Listed, ENERGY STAR Certified
  • Warranty: 2-year parts and labor, 3-year compressor parts only
  • Ventilation: Front breathing
  • Insulation: High density urethane foam

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.