Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 4-20mA Data Output

Catalog No. 13998171
Change view
Click to view available options
No. of Places:
8
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Places
13-998-171 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-998-171 Supplier Thermo Scientific™ Supplier No. 50148140
Add to Cart
Add to Cart
This item is not returnable. View return policy

Converts digital actual values displayed for temperature, CO2 concentration, O2 concentration (optional) and relative humidity into a continuous output current of 4-20 mA each. The interface port accepts various customer-supplied external measurement devices with 4-20 mA inputs.

  • 4-20mA Data Output, for CO2 Incubators Heracell VIOS and Forma Steri-Cycle Models.
  • Qualified Service Installation.
  • The optional 4-20 mA interface converts digital actual values displayed for temperature, CO2 concentration, O2 concentration (optional) and relative humidity into a continuous output current of 4-20 mA each.
  • The interface port accepts various customer-supplied external measurement devices with 4-20 mA inputs.
  • 4-20 mA output signals are then broken out onto 8-pin terminals.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 4 to 20 mA
CO2 Concentration Range Yes
For Use With (Equipment) CO2 Incubators Heracell VIOS and Forma Steri-Cycle Models
Lighting No Lighting
No. of Places 8
Oxygen Control Optional 1 to 21% or 5 to 90%
Relative Humidity Yes
Type Data Output
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.