Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec 4 Body Roll-in Morgue Refrigerator
SDP

Catalog No. 22000152 Shop All Mopec Products
Change view
Click to view available options
Holds:
4 Bodies
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
22-000-152 4 Bodies
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-000-152 Supplier Mopec Supplier No. KB1400

missing translation for 'validMainframeMsg'

Drop-in self-contained refrigeration system with digital thermometer and easy to adjust temperature controller. Heavy-duty chrome plated hardware for long lasting use. Unit ships knocked down and will require assembly.

Description:

  • Drop-in self-contained refrigeration system with digital thermometer and easy to adjust temperature controller
  • Unit ships knocked down and will require assembly.
  • 38°F / 3.3°C
  • Condenser is about 115 V, 60 Hz, 1Ph.

Features:

  • (2) Overlap doors with magnetic gaskets.
  • (2) Vapor proof light with switch.

Options:

  • Custom sizes for larger cases.
  • Single or double tier carrier.
  • Wood frame exterior ramp with galvanized wearing surface.
  • About 208 to 230 V, 50 to 60 Hz, 1 Ph condenser (may affect dimensions and features

Specifications

Type Morgue Refrigerator
Refrigerant R-455A
No. of Doors 2
Insulation 4 in. Foamed in Place Urethane
Style Freestanding
Voltage 115 V
Holds 4 Bodies
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.