Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
StatLab 4-Channel Alarm-Timer/Stopwatch

Description
- Timer has a capacity of 99 hours, 59 minutes, and 59 seconds
- Can be switched to a 12- or 24-hour clock
- Lay flat or use flip-open stand for a vertical view
- Features a certificate of calibration
Specifications
Specifications
| Product Type | Digital Stopwatch/Timer |
| Time Range | 99 hr. 59 min. 59 sec. |
| Alarms | Audible/Visible |
| Accuracy | 0.01% |
| Display | Digital |
| No. of Channels | 4 |
| Weight (English) | 2 oz. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?