Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 4-legged Metal Stools
SCI_ED

Catalog No. S68908B Shop All Fisherbrand Products
Change view
Click to view available options
Height (English):
24 in.
30 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S68908B 24 in.
S68908C 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S68908B
Add to Cart
Add to Cart

Fisherbrand™ 4-legged metal stools are available in 18, 24, & 30 inch heights. Gray powder coated finish with fixed foot ring and non-marring glides make these ideal for any environment.

  • Made of 11-gauge steel
  • Finished with a gray durable powder coating
  • Features a fixed foot ring for added comfort
  • 13-inch diameter seat top
  • Non-marring glides suitable for hard floors

Specifications

Product Type Stool (Backless)
With Tilt No
Base Material Nylon Reinforced Fiberglass
With Armrest No
Footrest No
Weight (English) 11 lb.
Adjustable (Height) 24 in.
Color Gray
Height (English) 24 in.
Material Steel
Seating Type Stool
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.