Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products 4 mil Poly Bag, Double Pouched, Gamma Irradiated
SDP

Catalog No. 17004936
Change view
Click to view available options
Capacity (Metric):
27.6 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
17-004-936 27.6 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-004-936 Supplier Keystone Cleanroom Products Supplier No. 2639CP4DPIRR10
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Poly Bags that can be used as a sterile trash bin liner for sharps or as a sterility maintenance cover for protecting or transporting sterile items.

  • 4 mil
  • 10 per pack
  • Double pouched
  • Gamma irradiated

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance COC
Closure Type None
Color Clear
Disposable Single-use
Material LDPE
Sterility Sterile
Latex Free Yes
No. per Pack 10
Thickness (English) 4 mil
Length (English) 39 in.
Width (English) 26 in.
Product Type Cover
Capacity (English) 933 oz.
Capacity (Metric) 27.6 L
Length (Metric) 99 cm
Width (Metric) 66 cm
Thickness (Metric) 102 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.