Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco 4 mm Pin Punch
SDP

Catalog No. 19174212 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-174-212 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-174-212 Supplier Ampco Supplier No. P50A
Add to Cart
Add to Cart

Non-sparking pin punch for precision pin removal or driving in tight spaces.

  • See image for additional information regarding measurements.
  • Tapered end size (a): 4 mm
  • Wide end diameter (d): 13 mm
  • Length: 5 in.

Specifications

Product Type Punch Pin
Length (English) 5 in.
Diameter (Metric) 13 mm (4 mm Tip Size)
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.