Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC NUPLA Ball Pein Hammer, 4.00 oz, Fiberglass Handle, 1 ea

Catalog No. 501298480
Encompass

This ball pein hammer features a 4.00 oz head made of high carbon steel. It has a 3/4 inch face diameter and an 11 inch overall length. The handle is constructed from fiberglass with a comfortable cushion grip.

  • Head weight: 4.00 oz
  • Head material: High carbon steel
  • Handle material: Fiberglass
  • Handle type: Fiberglass with cushion grip
  • Overall length: 11 in
  • Face diameter: 3/4 in
  • Super-duty handle

Catalog No. 50-129-8480 Supplier MSC Supplier No. 88344007
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This ball pein hammer features a 4.00 oz head made of high carbon steel. It has a 3/4 inch face diameter and an 11 inch overall length. The handle is constructed from fiberglass with a comfortable cushion grip.

  • Head weight: 4.00 oz
  • Head material: High carbon steel
  • Handle material: Fiberglass
  • Handle type: Fiberglass with cushion grip
  • Overall length: 11 in
  • Face diameter: 3/4 in
  • Super-duty handle

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.