Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medique 4 Shelf ANSI-B Cabinet

Catalog No. 17720264 Shop All Fisherbrand Products
Change view
Click to view available options
Material:
Metal
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-720-264 Metal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-720-264
Add to Cart
Add to Cart

The new and improved industry standard, this cabinet is perfect for medium to large industrial work settings

  • ANSI Class B 4 Shelf First Aid Cabinet, White
  • Includes:
    • 4 oz. Mediwash
    • Eyewash
    • Thera Tears
    • 2 oz. Burn Spray Pump
    • 2 oz. Antiseptic Spray Pump
    • Triple Antibiotic Ointment
    • Ammonia Wipes
    • Antiseptic Wipes
    • Alcohol Wipes
    • 1/8 oz. Burnaid
    • 1 x 3 in. Plastic Strip
    • 3 in. Cotton Tip Applicator
    • 5 yd Adhesive Tape TriCut
    • 2 in. Medi-Rip Self-Adhering
    • 3 x 3 in. Sterile Gauze Pad
    • 7/8 x 3 in. Heavy Weight Woven Strip
    • Heavy Weight Woven Finertip
    • Heavy Weight Woven Knuckle
    • Eye Pads
    • 5 x 9 in. Trauma Pads
    • 5 x 9 in. Bloodstopper Compress
    • 2 x 3 in. Non-Adherent Pads
    • Triangular Non-Sterile Bandage
    • 2 pr Disposable Vinyl Gloves
    • First Aid Handbook
    • Ice Pack
    • 4 1/2 in. Angle Scissors
    • Disposable Tweezers
    • Non-Aspirin Tablets
    • Antacid Tablets
    • Pain Relief Tablets
    • Cold Relief Tablets
    • CPR Mask, Hand Sanitizer
    • 4 x 4 in. Burnaid Dressing
    • 2 in. Stretch Roller Non-Sterile Gauze
    • 4 in Stretch Roller Non-Sterile Gauze
    • Multi-Purpose Splint
    • Latex Tourniquet

Specifications

Product Type First Aid Kit
Autoclavable Not Autoclavable
Material Metal
Sterility Non-sterile
Disposable Reusable
Latex Free Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.