Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 4-Shelf Stationary Wire Shelving Unit

Catalog No. p-7163637 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
18 in.
24 in.
Length (English):
36 in.
48 in.
60 in.
72 in.
Autoclavable:
Autoclavable
Not Autoclavable
Material:
Chrome
Stainless Steel
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Length (English) Autoclavable Material
13-460-151 18 in. 36 in. Not Autoclavable Chrome
13-460-155 24 in. 36 in. Not Autoclavable Chrome
13-460-152 18 in. 48 in. Not Autoclavable Chrome
13-460-156 24 in. 48 in. Not Autoclavable Chrome
13-460-153 18 in. 60 in. Not Autoclavable Chrome
13-460-157 24 in. 60 in. Not Autoclavable Chrome
13-460-154 18 in. 72 in. Not Autoclavable Chrome
13-460-158 24 in. 72 in. Not Autoclavable Chrome
13-460-167 18 in. 36 in. Autoclavable Stainless Steel
13-460-171 24 in. 36 in. Autoclavable Stainless Steel
13-460-168 18 in. 48 in. Autoclavable Stainless Steel
13-460-172 24 in. 48 in. Autoclavable Stainless Steel
13-460-169 18 in. 60 in. Autoclavable Stainless Steel
13-460-173 24 in. 60 in. Autoclavable Stainless Steel
13-460-170 18 in. 72 in. Autoclavable Stainless Steel
13-460-174 24 in. 72 in. Autoclavable Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 13-460-151
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Complete shelving unit in a single box.

  • Shelves can be repositioned at precise 1 in. (25 mm) increments along the length of the numbered posts
  • Open-wire design minimizes dust accumulation, allows a free circulation of air and greater visibility of stored items
  • Stainless steel option prevents rust and corrosion

Specifications

Product Type Stationary Wire Shelving Unit
Color Silver
Material Chrome
Autoclavable Not Autoclavable
Dimensions (L x W x H) 36 x 18 x 74 in.
For Use With (Application) Storage and Transport
Height (English) 74 in.
Height (Metric) 188 cm
Length (English) 36 in.
Length (Metric) 91.5 cm
Load Bearing Capacity (English) 2000 lb.
Load Bearing Capacity (Metric) 907.2 kg
No. of Shelves 4
Weight (English) 59 lb.
Weight (Metric) 26.8 kg
Width (English) 18 in.
Width (Metric) 45.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.