Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ 4-Station Service Center
GSA_VASCI_ED

Catalog No. p-7078567 Shop All Diversified Spaces Products
Click to view available options
Top Style:
0.75 in. Phenolic Resin Surface
1 in. Solid Epoxy Resin Surface
Includes:
2 GFI-protected AC Duplex Receptacles, 4 Locking Drawers and Locking Cupboard with shelf

Double-faced table that provides a fully equipped science center for four students. Diversified Spaces™™ 4-Station Service Center is constructed of solid oak, oak and hardwood veneers.

  • Four student double faced workstation that provides plenty of workspace and two GFI protected AC duplex receptacles
  • Includes four book compartments in the aprons
  • Constructed of solid oak and oak hardwood veneers
  • The unit is finished with a chemical resistant, earth-friendly UV finish, rubber base molding and leg boots
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the U.S.A.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Lab Table
With Casters No
Color Oak
Autoclavable Not Autoclavable
No. of Shelves None
With Tilt No
Includes 2 GFI-protected AC Duplex Receptacles, 4 Locking Drawers and Locking Cupboard with shelf
No. of Doors 1
No. of Drawers 4
Top Style 0.75 in. Phenolic Resin Surface
Voltage 110 V
Footrest No
Plug Type 2 GFI protected AC duplex receptacles
Dimensions (D x W x H) 48 x 66 x 36 in.
Finish Chemical Resistant, Earth-friendly UV
Certifications/Compliance SEFA compliant and MAS Certified Green
Total Positions 4
Material Oak with Hardwood Veneer
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.