Learn More
Diversified Spaces™ 4-Station Service Center with Sink, Single Faced


Shop All Diversified Spaces Products



Description
- Four student single faced workstation includes two sinks, four cold water/gas fixtures, two GFI protected AC duplex receptacles and four rod sockets
- Includes four book compartments in the aprons
- Constructed of solid oak and oak hardwood veneers
- The unit is finished with a chemical resistant, earth-friendly UV finish, rubber base molding and leg boots
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Limited Lifetime Warranty
- Made in the U.S.A.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Lab Table |
| Autoclavable | Not Autoclavable |
| Color | Oak |
| No. of Shelves | None |
| No. of Drawers | None |
| Includes | 2 Sinks, 4 Cold Water/Gas Fixtures, 2 GFI-protected AC Duplex Receptacles, 4 Rod Sockets, Locking Cupboard |
| With Casters | No |
| With Tilt | No |
| Top Style | 1 in. Solid Epoxy Resin Surface |
| Voltage | 110 V |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.