Learn More
National Safety Apparel™ 40 Cal ArcGuard™ RevoLite™ Bib Overalls
Shop All National Safety Apparel Products

Description
- Inherently flame resistant for FR protection
- FR fabric will not melt, drip, or ignite
- Quick disconnect and easy adjustable shoulder straps
- Heavy duty 26 in. zipper closure on each leg
- Expandable leg opening to fit over boots
- Garments embroidered with arc rating
- Available in a convenient kit
Specifications
Specifications
| Closure Type | FR Hook and Loop with Buckle |
| Color | Olive |
| Material | RevoLite™ |
| Seam Type | Stitched |
| Size | 5X-Large |
| Suspender | Adjustable |
| Arc Flash Rating | 40 cal/cm² |
| Product Type | Bib Overalls |
| Waist Style | Standard |
| Resistance | Flame |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.