Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Elga Storage Tank, 40 L, Polyethylene, Stand-Alone, 1 ea

Catalog No. 502788234
Encompass_Preferred

This 40 liter stand-alone storage reservoir is designed for use with various lab water systems, including Type I, Type II, and Type III water purity applications. Constructed for durability and chemical compatibility, it features a robust design suitable for demanding laboratory environments.

  • Capacity of 40 L for efficient water storage.
  • Resistant to acids, alkalis, and many organic solvents.
  • Equipped with an integrated dispense tap.
  • Features a 3.5 mm jack socket for level control.
  • Includes a fold-away manway and 80 mm diameter reservoir access.
  • Outlet and overflow connections consist of 8 mm OD tube connectors.
  • Empty unit weight of 8.0 kg with a full unit weight of 30.0 kg.

Catalog No. 50-278-8234 Supplier Grainger Supplier No. 16D220
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 40 liter stand-alone storage reservoir is designed for use with various lab water systems, including Type I, Type II, and Type III water purity applications. Constructed for durability and chemical compatibility, it features a robust design suitable for demanding laboratory environments.

  • Capacity of 40 L for efficient water storage.
  • Resistant to acids, alkalis, and many organic solvents.
  • Equipped with an integrated dispense tap.
  • Features a 3.5 mm jack socket for level control.
  • Includes a fold-away manway and 80 mm diameter reservoir access.
  • Outlet and overflow connections consist of 8 mm OD tube connectors.
  • Empty unit weight of 8.0 kg with a full unit weight of 30.0 kg.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.