Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gurley Precision Instruments 4110 DENSOMETER ASSY
SDP

Catalog No. NC3369478 Shop All Gurley Precision Instruments Products
Encompass_Preferred

  • Accurate porosity measurement using a standardized method.
  • Broad material compatibility testing a range including papers, wovens, plastics, and nonwovens.
  • Consistent operation with a 20 oz. cylinder and a 1.0 sq in orifice.
  • Industry standard compliance for comparability and acceptance of results.
  • Expandable functionality with optional accessories for enhanced accuracy.
  • Measurement type: Porosity, air permeability.
  • Cylinder capacity: 20 oz.
  • Air volume measured: 25 cc to 300 cc.
  • Orifice area: 1.0 sq in (standard), 0.25 sq in, 0.1 sq in (optional).
  • Test pressure: 4.88 in of water.
  • Clamping mechanism: Knob-operated lower lifting assembly.
  • Standards met: TAPPI T-460, ASTM D-726-58, BS 5926, and more.
  • Recommended accessories: Automatic digital timer, instrument base.
  • Dimensions: 20 x 21.5 x 43 cm.
  • Net weight: 5 to 10 kg.

Catalog No. NC3369478 Supplier Gurley Precision Instruments Supplier No. 4110N
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Accurate porosity measurement using a standardized method.
  • Broad material compatibility testing a range including papers, wovens, plastics, and nonwovens.
  • Consistent operation with a 20 oz. cylinder and a 1.0 sq in orifice.
  • Industry standard compliance for comparability and acceptance of results.
  • Expandable functionality with optional accessories for enhanced accuracy.
  • Measurement type: Porosity, air permeability.
  • Cylinder capacity: 20 oz.
  • Air volume measured: 25 cc to 300 cc.
  • Orifice area: 1.0 sq in (standard), 0.25 sq in, 0.1 sq in (optional).
  • Test pressure: 4.88 in of water.
  • Clamping mechanism: Knob-operated lower lifting assembly.
  • Standards met: TAPPI T-460, ASTM D-726-58, BS 5926, and more.
  • Recommended accessories: Automatic digital timer, instrument base.
  • Dimensions: 20 x 21.5 x 43 cm.
  • Net weight: 5 to 10 kg.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.