Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Foam Tape, 3M, 1 in x 72 yd, 1 Roll

Catalog No. 501298637
Encompass

This white double-sided polyethylene foam tape is designed for a variety of applications including mounting, joining, and sealing. Featuring a closed-cell polyethylene foam carrier, it offers high ultimate adhesion and a unique rubber adhesive system that bonds effectively to irregular and low surface energy materials.

  • Closed-cell polyethylene foam carrier (0.031 in. (0.8 mm) thick)
  • High ultimate adhesion to various surfaces
  • Conforms and bonds to irregular surfaces
  • Unique rubber adhesive system for quick stick
  • Adheres well to most low surface energy (LSE) materials
  • Dimensions: 1 in wide, 72 yd long
  • Liner material: Paper
  • Maximum operating temperature: 49 °C (120 °F)
  • Meets AAMA 810.1-92 Type I standards

Catalog No. 50-129-8637 Supplier MSC Supplier No. 00188946
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This white double-sided polyethylene foam tape is designed for a variety of applications including mounting, joining, and sealing. Featuring a closed-cell polyethylene foam carrier, it offers high ultimate adhesion and a unique rubber adhesive system that bonds effectively to irregular and low surface energy materials.

  • Closed-cell polyethylene foam carrier (0.031 in. (0.8 mm) thick)
  • High ultimate adhesion to various surfaces
  • Conforms and bonds to irregular surfaces
  • Unique rubber adhesive system for quick stick
  • Adheres well to most low surface energy (LSE) materials
  • Dimensions: 1 in wide, 72 yd long
  • Liner material: Paper
  • Maximum operating temperature: 49 °C (120 °F)
  • Meets AAMA 810.1-92 Type I standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.