Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ 45 Gallon Sure-Grip™ EX Corrosives/Acid Steel Safety Cabinet
GREENER_CHOICE

Catalog No. 19822395 Shop All Justrite Safety Group Products
Change view
Click to view available options
No. of Doors:
1
2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Doors
19-822-395 2
19-822-387 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-822-395 Supplier Justrite™ Supplier No. 894522
  • $4,037.00
    $2,530.65 / Each of 1

    Save $1,506.35

    37% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Increase workplace safety and improve cleaniliness with the proper safety and storage equipment. The Justrite™ 45 Gallon Sure-Grip™ EX Corrosives/Acid Steel Safety Cabinet is specially designed for safely storing acids and corrosives in laboratories.

Justrite blue steel safety cabinets for corrosives have the same quality safety features as the cabinets for flammables. All models come with double-wall construction, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self-latching doors and leveling feet. Self-close door(s) shuts and latches automatically when a fusible link melts at 165°F (74°C) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents.

Specifications

Dimensions (D x W x H) Interior 14.562 x 39.5 x 60.5 in.
Door Style Self-close
Load Bearing Capacity 45 gal. (170 L)
No. of Shelves 2
Description Cold-rolled Steel (18 ga)
No. of Doors 2
Dimensions (D x W x H) 457 x 1092 x 1651 mm <18 x 43 x 65 in.)
Material Steel (CR)
Color Blue
Certifications/Compliance NFPA, OSHA, IFC, FM Approved
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.