Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Eagle Flammable Liquid Safety Cabinet, 45 gal, 1 ea

Catalog No. 502886317
Encompass

This flammable liquid safety cabinet offers secure storage for up to 45 gal. It features 18-gauge double-walled steel construction with a 1.5 in air space, high-gloss powder coat finish, two vents with fire baffles, and a 3-point latch system.

  • Reinforced double wall, 1.5 in air space
  • Constructed of 18-gauge steel
  • Lead-free, high-gloss powder finish
  • Continuous piano hinges and ground connection
  • Adjustable galvanized leveling legs
  • Trilingual warning labels
  • Features a 2 in raised leakproof sill
  • Adjustable galvanized steel shelves, 350 lbs UDL
  • Equipped with two 2 in internal vents with fire baffle and cap
  • Flush mounted door handle with key lock
  • Three-point stainless steel bullet latching system
  • Manual close, self-latching doors

Catalog No. 50-288-6317 Supplier MSC Supplier No. 16816001
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This flammable liquid safety cabinet offers secure storage for up to 45 gal. It features 18-gauge double-walled steel construction with a 1.5 in air space, high-gloss powder coat finish, two vents with fire baffles, and a 3-point latch system.

  • Reinforced double wall, 1.5 in air space
  • Constructed of 18-gauge steel
  • Lead-free, high-gloss powder finish
  • Continuous piano hinges and ground connection
  • Adjustable galvanized leveling legs
  • Trilingual warning labels
  • Features a 2 in raised leakproof sill
  • Adjustable galvanized steel shelves, 350 lbs UDL
  • Equipped with two 2 in internal vents with fire baffle and cap
  • Flush mounted door handle with key lock
  • Three-point stainless steel bullet latching system
  • Manual close, self-latching doors

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.