Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Biotech Supply 47 CU. FT. CAPACITY TEMPLOG PR

Catalog No. NC3104441
Encompass_Preferred

  • 47 cu. ft. capacity
  • Temperature range: 1°C to 10°C
  • Microprocessor controlled with touch screen digital display
  • Audible and visual alarms for high/low temperature
  • Forced air directional refrigeration system
  • Natural hydrocarbon (R290) refrigerant
  • Two sliding glass doors, self-closing
  • Eight adjustable shelves in 0.5 in increments
  • LED interior lighting
  • High density urethane foam insulation
  • White powder-coated steel finish
  • Swivel casters for mobility
  • Probe access port: 0.375 in
  • Keyed lock and heavy-duty door handle
  • Data logging with USB transfer port
  • ETL listed for safety compliance
  • Electrical: 115V, 60 Hz, 4.5 Amps
  • Dimensions: 54.125 in W x 33.25 in D x 81.75 in H
  • Shipping weight: 508 lbs

Catalog No. NC3104441 Supplier American Biotech Supply Supplier No. ABTHCLP47TS
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

  • 47 cu. ft. capacity
  • Temperature range: 1°C to 10°C
  • Microprocessor controlled with touch screen digital display
  • Audible and visual alarms for high/low temperature
  • Forced air directional refrigeration system
  • Natural hydrocarbon (R290) refrigerant
  • Two sliding glass doors, self-closing
  • Eight adjustable shelves in 0.5 in increments
  • LED interior lighting
  • High density urethane foam insulation
  • White powder-coated steel finish
  • Swivel casters for mobility
  • Probe access port: 0.375 in
  • Keyed lock and heavy-duty door handle
  • Data logging with USB transfer port
  • ETL listed for safety compliance
  • Electrical: 115V, 60 Hz, 4.5 Amps
  • Dimensions: 54.125 in W x 33.25 in D x 81.75 in H
  • Shipping weight: 508 lbs

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.