Learn More
Description
- For use with Wheaton screw cap bottles and vials
- Opening outer diameter (including threads): 48mm
- Thread finish: GSI 400 (1 turn)
- Material: White polypropylene
- Unlined, no liner insert
- Sold in cases of 1700
Specifications
Specifications
| Color | White |
| Material | Polypropylene |
| Quantity | 1700/Case |
| Sterility | Non-sterile |
| Neck Finish | 48-400 |
| For Use With (Equipment) | Wheaton screw cap bottles/vials |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Product Type | Unlined Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
