Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Koch Filter Media, 1/2 in Thick, MERV 4, 135 ft

Catalog No. 5000506856
Encompass

Koch Filter air filter media roll is designed for use as a prefilter in various air filtration systems. This dry polyester media provides MERV 4 filtration, extending the lifespan of more expensive final filters in commercial and industrial settings.

  • Made from polyester media
  • Nominal thickness of 1/2 in
  • Width of 48 in and length of 135 ft
  • MERV 4 rating for efficient particle capture
  • Particle capture efficiency of 30%
  • Average arrestance of 78%
  • Dry surface treatment
  • Suitable for paint booth applications
  • Maximum airflow of 500 FPM
  • Initial resistance of 0.080 in w.g.
  • Final resistance of 1.000 in w.g.
  • Operates up to 175 °F
  • LEED certified and made from recycled content
  • Meets ASHRAE 52.2-2012 standards

Catalog No. 50-005-06856 Supplier MSC Supplier No. 72999352
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Koch Filter air filter media roll is designed for use as a prefilter in various air filtration systems. This dry polyester media provides MERV 4 filtration, extending the lifespan of more expensive final filters in commercial and industrial settings.

  • Made from polyester media
  • Nominal thickness of 1/2 in
  • Width of 48 in and length of 135 ft
  • MERV 4 rating for efficient particle capture
  • Particle capture efficiency of 30%
  • Average arrestance of 78%
  • Dry surface treatment
  • Suitable for paint booth applications
  • Maximum airflow of 500 FPM
  • Initial resistance of 0.080 in w.g.
  • Final resistance of 1.000 in w.g.
  • Operates up to 175 °F
  • LEED certified and made from recycled content
  • Meets ASHRAE 52.2-2012 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.