Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mystaire™ Aura™ Elite Ductless Fume Hood
SDP

Catalog No. 15338263 Shop All Mystaire Products
Change view
Click to view available options
Flow Rate:
145 cfm
205 cfm
265 cfm
Dimensions (D x W x H):
64.8 x 104.7 x 76.2 cm
64.8 x 135.1 x 76.2 cm
64.8 x 74.2 x 76.2 cm
Width (Metric):
762 mm
1067 mm
1372 mm
Width (Metric) Interior:
742 mm
1047 mm
1351 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Dimensions (D x W x H) Width (Metric) Width (Metric) Interior
15-338-263 145 cfm 64.8 x 74.2 x 76.2 cm 762 mm 742 mm
15-338-270 205 cfm 64.8 x 104.7 x 76.2 cm 1067 mm 1047 mm
15-338-271 265 cfm 64.8 x 135.1 x 76.2 cm 1372 mm 1351 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-338-263 Supplier Mystaire™ Supplier No. MYAU30
Add to Cart
Add to Cart
Request a Quote

For protection from fumes, vapors and particulates.

  • EverSafe™ III touch screen controller for constant monitoring of fume hood performance with audible and visible alarms
  • Large icon display for simple touch control of hood functions
  • Variable airflow control with automatic airflow sensor calibration
  • Solid state gas detection with three level sensitivity selection
  • Temperature and humidity sensor to monitor filter performance
  • Fiberglass spill tray
  • Built in filter and application validation by chemical classification
  • Lab event time-count down and elapsed time
  • LCD readout of airflow in linear feet per minute or meters per second
  • Filter performance verified by Fourier Transform Infrared Spectroscopy analysis (FTIR)
  • Full width sash openings; 76.2 cm (30 in.), 106.6 cm (42 in.), 137.1 cm (54 in.)

Certifications

ASHRAE 110-1995, CSA, UL listed, CE marked

Compliance

Meets OSHA and ANSI standards

Specifications

Product Type Ductless Fume Hood
Filter Type Carbon
Certifications/Compliance ASHRAE
Depth (English) 28 in.
Depth (English) Interior 25.5 in.
Depth (Metric) 711 mm
Depth (Metric) Interior 648 mm
Dimensions (D x W x H) 64.8 x 74.2 x 76.2 cm
Dimensions (L x W x H) 711 x 762 x 1270 mm
Exhaust Ductless Filtration
Flow Rate 145 cfm
Height (English) 50 in.
Height (English) Interior 30 in.
Height (English) Sash Opening 8 in.
Height (Metric) 1270 mm
Height (Metric) Interior 762 mm
Height (Metric) Sash Opening 203 mm
Voltage 100/220 V
Weight (English) 228 lb.
Weight (Metric) 103 kg
Width (English) 30 in.
Width (English) Interior 29.2 in.
Width (Metric) 762 mm
Width (Metric) Interior 742 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.